Beli krisbow ultrasonic cleaner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)Deskripsi:TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
- HACH Spectrophotometer Portable (Alat Uji Absorbansi Cahaya)Deskripsi:Lab methods in the palm of your handThe DR1900 is perfect for use in the field because it is the lightest and most compact portable spectrophotometer. It also can perform that largest number of tests of any portable instrument. Underneath the rugged exterior, the DR1900 has the largest number--over 220--of the most commonly tested preprogrammed methods already built in. You can also use the easy-to-use interface to create your own methods. Also, it is flexible because you can use the widest range of vial sizes of any other spectrophotometer.Portability - Easy to hold, and operate, the compact DR1900 is a valuable tool for your field technicians. This is lightest and smallest spec on the market.Accuracy - Tests are performed with a wavelength range of 340 to 800 nm, which make this a field instrument you can use to find results typically only seen in laboratory instruments.Ruggedness - The DR1900 is built for rugged conditions. Built as a hand-held spec the DR1900 has a large, clear screen and a simple user interface that makes testing easier than ever in even the most demanding conditions.Upgrade from your DR2800 or order a new DR1900 today!Please note: TNT plus vial test evaluation is possible, but it does not have the barcode identification & 10-fold measurement and outlier elimination options available.What's included?Includes: portable spectrophotometer, printed basic instrument manual, dust cover, 1-in. square matched glass sample cells, AA alkaline batteries 4/pk, and a four-type adapter set.
- Faithful Ultrasonic Cleaner (Mesin Cuci Ultrasonik)Deskripsi:Stainless steel ultrasonic bath The ultrasonic bath has a stainless steel tank, It has wear resistance and long service life. Tank capacity 10 liters, with digital timer and heater control. With stainless steel basket. Use only tap water, or industrial alcohol and solvent cleaner for more cleaning. Industrial control chip microcontroller, flexible circuit board control, safer and more stable. Adjustable temperature 20°C to 80°C. With drainDigital time control up to 99 minutesInclude Basketatribut:
- Ultrasound Frequency (kHz): 40
- Ultrasonic Power (W): 180
- Tank Dimensions: 300x240x150
- External Dimensions (mm): 325x265x280
- Voltage (V): 220
- Heater Power (W): 450
- Heating Temperature (°C): up to 80
- Ariston Electric Water Heater Andris 2 R (Pemanas Air Elektrik)Deskripsi:Perlindungan ganda terhadap karat denganteknologi Titan ShieldTerlindung dari resiko terbakar dengan ScaldingPreventionDesain Italiaatribut:
- Voltage (V): 230
- Tank: Steel with Titanshield
- Heat Element: Copper
- Thermostat: TBSR (Mechanic)
- Protection Level: IPX1
- Joint Diameter (inch): 1/2
- Maximum Pressure (bar): 7.5
- Maximum Temperature (°C): 75
- Velp FlocculatorsDeskripsi:Precise and Easy to use- Speed can be changed during the run- Illuminated back panel to simplify sample observation- Stirring rods adjustable in height without tools- Reliable and repeatable results from VELP stirring quality- Precise speed from an electronically controlled DC gear motor- Strong resistance to chemical and mechanical corrosion- Independently selectable speeds 10-15-30-45-60-90-120-150-200-300 rpm- Same product can be submitted to different conditions in parallel- Choice of 4- or 6-place modelsWhat is JAR TEST?Jar testing is a pilot-scale test of the treatment chemicals used in a particular water plant.It simulates the coagulation/flocculation process in a water treatment plant, helping the operator in the determination of the right amount of treatment chemicals, and, thus, in improving the plant’s performance.Jar testing entails adjusting the amount of chemicals and their sequence in which they are added. The sample requires to be stirred so that the formation, development, and settlement of floc can be watched just as it would be in the fullscale treatment plant.The operator then performs a series of tests to compare the effects of different amounts of flocculation agents at different pH values to determine the right size floc.atribut:
- Construction Material: Epoxy Painted Metal Structure
- TEKIRO Tire Pressure Gauge (Pengukur Tekanan Ban)Deskripsi:TEKIRO Pengukur tekanan angin. Merupakan alat untuk mengisi angin sekaligus mengukur tekanan angin pada ban. Dengan handle ergonomis yang nyaman digunakan dan tidak mudah slip di tangan.untuk mengukur tekana angin pada ban kendaraan berbentuk bulat dan berukuran 170 psi dan berdimensi 222mmx10mmx27mmx14mmx8mmFungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- Size (psi): 170
- Dimension 1 (mm): 160
- Dimension 2 (mm): 106
- Dimension 3 (mm): 96
- Dimension 4 (mm): 13
- Dimension 5 (mm): 670
- BioBase Jar Testeratribut:
- Number of Beakers: 6
- Acrylic Beaker: Round, 1.0L 0110*180mm; Square optional, 1.5L; 110*110*170mm
- Speed Range (rpm): 10 to 10000
- Speed Accuracy: ±0.5%
- Speed Gradient (G value) (per s): 10 to1000
- Running Time: Each step: 0~99min99s, 10 steps each program
- External Size (mm): 1080x350x400
- Measurement Temperature Range (°C): 0 to 50
- Packing Size (mm): 950x470x500
- Power Comsuption (W): 180
- Power Supply AC (V/Hz): 220±10%, 50
- Temperature Measurement Accuracy (°C): ±1
- TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadiumatribut:
- Dimension 1 (mm): 61
- Diameter (mm): 61
- Material: Chrome Vanadium
- Jeken Ultrasonic Cleaner (Mesin Cuci Ultrasonik)atribut:
- Frequency (kHz): 40
- GT Sonic Ultrasonic Cleaner (Mesin Cuci Ultrasonik)Deskripsi:Mesin pembersih dengan teknologi ultrasonik untuk alat lab, elektronik, spare part, alat kesehatan, perhiasan, dll
- TEKIRO Dual Head Tire Chuck (Alat Pengisi Angin Ban)Deskripsi:TEKIRO Air Chuck [6 inch] merupakan alat untuk mengukur tekanan angin pada ban mobil atau motor secara presisi serta membuang tekanan yang berlebih dan mengisi tekanan secara cepat. Alat ini terbuat dari bahan berkualitas yang kuat sehingga awet dan tahan lama dengan panjang 6 inch.sebagai mata pengisi udara dari kompressor ke otomotif atau kendaraan dengan ukuran 6 inchi yang berdimensi 170 mm, 9mm, 15 mmFungsi : sebagai mata pengisi udara dari kompressor ke otomotif atau kendaraan Material : chrome vanadiumatribut:
- Material: Chrome Vanadium
- TEKIRO Tire Pressure Gauge Digital (Pengukur Tekanan Ban)Deskripsi:Tekiro Digital Tire Pressure Gauge 2 in 1 Pengukur Tekanan Angin Fungsi 2 in 1 : - Mengukur Tekanan Angin Ban - Mengukur Ketebalan Ban - Untuk satuan: PSI, BAR, kPa, kg/cm selectable - Otomatis turn off jika tidak dipakai - LCD Display with backlight free batre ( include ) - Alat ukur tekanan angin ban ini bentuknya kecil dan mudah disimpan di dalam kantong. - Layar display LCD yang cukup besar untuk memperjelas pembacaran ukuran. - Juga memiliki fungsi untuk mengukur ketebalan dari kembang ban dengan pin yang telah disediakan pada alat ini. - Sudah disedikan battery sebanyak 2 piece yang dapat langsung dipasangkan pada alat ini untuk digunakan. - Dapat memilih satuan PSI, BAR, kPa dan kg/cm2 sebagai satuan baca tekanan angin. - Alat ini akan secara otomotis non-aktif dengan sendirinya setelah 20 detik tidak dipergunakan. - Produk ini sangat berkualitas. 100% Original Produk Japanese Industrial Standard (JIS) Tekiro Corporation, Japan
- monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)Deskripsi:If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.atribut:
- Normal Working Pressure (MPa): 0.1 to 0.5
- Measuring Range (kPa): 0 to 800 (0 to 0.8 MPa)
- Type: Double tire compatible
- Connection Thread: Hose: Parallel thread for G1 / 4 pipe x Parallel thread for G1 / 4 pipe, plug: M11 x 1.0 mm
- Compatible Fluid: air
- Types of Hozardous Materials: Non-dangerous goods
- Compatible: Rice valve
- Material: Body: Aluminium Alloy, Hose: Synthetic rubber, Chuck: Brass
- Hose Length (mm): About 420
- Maximum Working Pressure (MPa): 0.8
- Minimum Scale (MPa): 0.01
- Gauge Diameter (Ø mm): 60
- TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)Deskripsi:TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyuretheneatribut:
- Size (mm): 5x8
- Dimension 2 (mm): 50
- Dimension 3 (mm): 150
- Dimension 4 (mm): 450
- RAYTECH Ultrasonic CleanerDeskripsi:Heated Ultrasonic Cleaners with Analog Timers include models with selectable frequencies for coarse and fine cleaning. They are suitable for hard surfaces made of metal and glass in industrial, craft, and jewelry manufacturing applications.atribut:
- UNSPSC: 42281712
- Auto Shutoff: No
- Cleaning Mode: Degas; Heat
- Frequency (Hz): 50
- Heated: Yes
- Includes: Basket
- Includes Timer: Yes
- Maximum Temperature (°C): 176
- Overall Depth (inch): 10-3/4
- Overall Height (inch): 14
- Overall Width (inch): 38-1/2
- Special Features: 500W/40000Hz; Drain Function; Ultrasonic Frequency
- Standards: CE
- Tank Capacity (gal): 7
- Tank Depth (inch): 8
- Tank Height (inch): 6-1/4
- Tank Material: Stainless Steel
- Tank Width (inch): 35-3/4
- Timer Range (minute): 1 to 20
- Timer Style: Analog
- Voltage (V): 115
- King Da Jeng (KDJ) Double Union Ball Valveatribut:
- Color: Gray
Daftar Harga krisbow ultrasonic cleaner Terbaru October 2026
| TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban) | Rp96.900 |
| Nonaka Rikaki Jar Tester | Rp70.999.900 |
| HACH Spectrophotometer Portable (Alat Uji Absorbansi Cahaya) | Rp179.999.900 |
| Faithful Ultrasonic Cleaner (Mesin Cuci Ultrasonik) | Rp9.999.900 |
| Ariston Electric Water Heater Andris 2 R (Pemanas Air Elektrik) | Rp2.199.900 |
| Velp Flocculators | Rp37.999.900 |
| TEKIRO Tire Pressure Gauge (Pengukur Tekanan Ban) | Rp1.199.900 |
| DENKEN-HIGHDENTAL Muffle Furnace | Rp119.999.900 |
| BioBase Jar Tester | Rp129.999.900 |
| TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp59.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/lyP102267790-3.jpg)

/m7P109131799-1.jpg)
/ixP110139681-1.jpg)
/qvP104708967-2.jpg)

/fhP105678557-2.jpg)


/b1P101000397-4.jpg)
/f7P107055547-2.jpg)
/nmP109193850-1.jpg)
/qzP101003971-2.jpg)
/fdP109090553-2.jpg)
/P102230701-1.jpg)
/6wP103642248-2.jpg)


%20Double%20Union%20Ball%20Valve/l3P106530759-2.jpg)
/9wP103633356-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)